Copper Well Assembly w/ 1/2" Insertion Zoom

Copper Well Assembly w/ 1/2" Insertion

SKU:112632AA

Brand: Honeywell

Honeywell
Qty Price
$119.85
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Specs

Size: 3/4"
Insertion Length: 1/2"
Product Type: Well
Diameter (Inches): 4-1/4"
Material: Stainless Steel

Description for Honeywell 112632AA

Copper Well Assembly w/ 1/2" Insertion, 4-1/4" Diameter

Copper Well Assembly w/ 1/2" Insertion

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons