1/2" Aquastat Well Zoom

1/2" Aquastat Well

SKU:121371A

Brand: Honeywell

Honeywell
Qty Price
$22.35
/ each
$86.20 / box (4 units x $21.55)
In Stock! Ships in 24-48 Hours
(422 Available)
0

Specs

Application: Accessory
Size: 1/2"
Insertion Length: 3"
Shell ID: 3/8"
Bulb Size: 3/8" x 3"
Insulation: 1-1/2"
Capillary Diameter: 5/64"
Material: Copper

Description for Honeywell 121371A

Please Note: Well Clamp Assembly is sold separately and NOT INCLUDED.

1/2" Aquastat Well

REVIEW SNAPSHOT®

by PowerReviews
Honeywell3/4" Aquastat Well
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4), Business (3)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

(10 of 12 customers found this review helpful)

 
4.0

Good product. Quick turn-around!

By Gerry

from Hidden Lake Gardens - MSU

Verified Buyer

Comments about 1/2" Aquastat Well:

I appreciated the quick turn-around time!

  • Primary use:
  • Business

(7 of 10 customers found this review helpful)

 
5.0

"I would buy this product again and again"

By Richy65

from Staten Island, NY

Verified Buyer

Comments about 3/4" Aquastat Well:

Worked OK, just as expected

  • Primary use:
  • Personal

(8 of 9 customers found this review helpful)

 
5.0

compatible

By Uniterm Resurrector

from Franklin, ME

Verified Buyer

Comments about 1/2" Aquastat Well:

compatible with the aquastat i purchased. Seemed a bit pricey for what it is, but I needed it for my installation.

  • Primary use:
  • Personal

(9 of 12 customers found this review helpful)

 
4.0

Missing clamp

By Phil

from South Bend, IN

Verified Buyer

Comments about 3/4" Aquastat Well:

The past two times I have orderd this product they keep forgetting to send the clamp that is suppose to come with the bulb well to hold the sensor in place. They have always taken care of the missing items but you get delayed a week waiting on the clamp.

  • Primary use:
  • Business

(16 of 18 customers found this review helpful)

 
5.0

perfect for a temperature controller

By Countryboy

from North Jackson, OH

Verified Buyer

Comments about 3/4" Aquastat Well:

I used this in my chicken scalder and it worked great

  • Primary use:
  • Business

(21 of 29 customers found this review helpful)

 
5.0

Good quality parts

By GKX

from Boston, MA

Verified Buyer

Comments about 3/4" Aquastat Well:

Great quality and easy installation

  • Primary use:
  • Personal

(27 of 30 customers found this review helpful)

 
5.0

perfect for outdoor woodburner

By thad i do it myself

from dugger, in

Verified Buyer

Comments about 3/4" Aquastat Well:

by using this well i was able to get a better temp. reading on my water. the thing that is great about it i can run my temp. setting at 200 degrees with out having any boil over. i don't have any thing to say that is negitive at this time.

  • Primary use:
  • Personal

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • 3/4" Aquastat Well

    Q:

    Does this well work with Aquastat L6006A 1145?
    Asked on 1/18/2014 by Susan from United States

    3 answers

    • VERIFIED BUYER

      A:

      Yep, that's what it's made for.

      Answered on 1/29/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Susan,
      Yes, that WELL will work just fine with the L6006-1145 aquastat.
      I do not have the part numbers handy but there are at least four Honeywell
      WELLS that will work with the various immersion well type aquastats. There
      is a long and a short version (from threads to mounting groove) and ¾” and
      ½” pipe threads. Other variations also exist but they are more specialized.
      Hope that helps.
      Mike

      Answered on 1/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      yes it does the well is made to have the aquastat connect to it even mount to it.
      these to parts are made for each other.
      thad
      Sent from my iPad

      Answered on 1/19/2014 by Anonymous
  • 3/4" Aquastat Well

    Q:

    What aquastat well fits L4007B
    Asked on 11/6/2013 by Big R from Belvidere NJ

    1 answer

    • VERIFIED BUYER

      A:

      1/2" Aquastat Well
      SKU:121371A
      Brand: Honeywell

      Answered on 11/6/2013 by Anonymous
  • 3/4" Aquastat Well

    Q:

    Can I use this well to make L6006C1018 a well aquastat versus only a strap on?
    Asked on 11/2/2013 by Mark from Poughkeepsie, NY

    2 answers

    • VERIFIED BUYER

      A:

      Yes and no. The aquastat will work as designed, but you would need to
      acquire/manufacture the clamp plate to attach it to the well.

      Answered on 11/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am thinking you have a strap on type of temp probe you want to put into a well. Not sure, but the gains and cost to do as you are wanting to would not necessaraly be worth the cost/time. A well installed strap on probe is a hard to beat method with me!
      Hope I was of help.

      Answered on 11/4/2013 by Anonymous
  • 1/2" Aquastat Well

    Q:

    Does this fit the Honeywell L4008A1015 SPST and does it come with the clamp to fasten the bulb in the well?
    Asked on 9/23/2011 by Anonymous from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes it does, as that aquastat has a 3/8" bulb.

      Answered on 9/26/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?