3/4" Aquastat Well Zoom

3/4" Aquastat Well

SKU:121371B

Brand: Honeywell

Honeywell
Qty Price
$24.95
/ each
$95.80 / box (4 units x $23.95)
In Stock! Ships in 24-48 Hours
(307 Available)
0

Resources

Specs

Size: 3/4"
Application: Accessory
Insertion Length: 3"
Shell ID: 3/8"
Bulb Size: 3/8" x 3"
Insulation: 1-1/2"
Capillary Diameter: 5/64"
Material: Copper

Description for Honeywell 121371B

Please Note: Well Clamp Assembly is sold separately and NOT INCLUDED.

Description: Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 3/4 in. NPT.
Materials: Copper
Spud Thread Size: 3/4 in. x 14 NPT
Insertion Length: 3 in.
Insulation Depth (in.): 1 1/2 in.
Shell (internal diameter): 3/8 in.
Capillary Diameter: 5/64 in.
Ref: Honeywell.com

3/4" Aquastat Well

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1/2" Aquastat Well
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        compatible

        By Uniterm Resurrector

        from Franklin, ME

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Aquastat Well:

              compatible with the aquastat i purchased. Seemed a bit pricey for what it is, but I needed it for my installation.

              • Primary use:
              • Personal
               
              4.0

              Missing clamp

              By Phil

              from South Bend, IN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Aquastat Well:

                    The past two times I have orderd this product they keep forgetting to send the clamp that is suppose to come with the bulb well to hold the sensor in place. They have always taken care of the missing items but you get delayed a week waiting on the clamp.

                    • Primary use:
                    • Business
                     
                    5.0

                    perfect for a temperature controller

                    By Countryboy

                    from North Jackson, OH

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Aquastat Well:

                          I used this in my chicken scalder and it worked great

                          • Primary use:
                          • Business

                          (0 of 1 customers found this review helpful)

                           
                          5.0

                          Good quality parts

                          By GKX

                          from Boston, MA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Aquastat Well:

                                Great quality and easy installation

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                perfect for outdoor woodburner

                                By thad i do it myself

                                from dugger, in

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Aquastat Well:

                                      by using this well i was able to get a better temp. reading on my water. the thing that is great about it i can run my temp. setting at 200 degrees with out having any boil over. i don't have any thing to say that is negitive at this time.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      4 Questions | 7 Answers
                                      Displaying questions 1-4
                                      • 3/4" Aquastat Well

                                        Q:

                                        Does this well work with Aquastat L6006A 1145?
                                        Asked on 1/18/2014 by Susan from United States

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          Yep, that's what it's made for.

                                          Answered on 1/29/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          yes it does the well is made to have the aquastat connect to it even mount to it.
                                          these to parts are made for each other.
                                          thad
                                          Sent from my iPad

                                          Answered on 1/19/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Susan,
                                          Yes, that WELL will work just fine with the L6006-1145 aquastat.
                                          I do not have the part numbers handy but there are at least four Honeywell
                                          WELLS that will work with the various immersion well type aquastats. There
                                          is a long and a short version (from threads to mounting groove) and ¾” and
                                          ½” pipe threads. Other variations also exist but they are more specialized.
                                          Hope that helps.
                                          Mike

                                          Answered on 1/19/2014 by Anonymous
                                      • 3/4" Aquastat Well

                                        Q:

                                        What aquastat well fits L4007B
                                        Asked on 11/6/2013 by Big R from Belvidere NJ

                                        1 answer

                                        • VERIFIED BUYER

                                          A:

                                          1/2" Aquastat Well
                                          SKU:121371A
                                          Brand: Honeywell

                                          Answered on 11/6/2013 by Anonymous
                                      • 3/4" Aquastat Well

                                        Q:

                                        Can I use this well to make L6006C1018 a well aquastat versus only a strap on?
                                        Asked on 11/2/2013 by Mark from Poughkeepsie, NY

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          I am thinking you have a strap on type of temp probe you want to put into a well. Not sure, but the gains and cost to do as you are wanting to would not necessaraly be worth the cost/time. A well installed strap on probe is a hard to beat method with me!
                                          Hope I was of help.

                                          Answered on 11/4/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes and no. The aquastat will work as designed, but you would need to
                                          acquire/manufacture the clamp plate to attach it to the well.

                                          Answered on 11/2/2013 by Anonymous
                                      • 1/2" Aquastat Well

                                        Q:

                                        Does this fit the Honeywell L4008A1015 SPST and does it come with the clamp to fasten the bulb in the well?
                                        Asked on 9/23/2011 by Anonymous from United States

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes it does, as that aquastat has a 3/8" bulb.

                                          Answered on 9/26/2011 by PexSupply Staff from NY
                                      Displaying questions 1-4

                                      Do you have a question about this product?