Description
Stainless steel. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 1/2 in. (13 mm) NPT. Includes mounting clamp.

Specifications
  • Materials: Stainless Steel
  • Spud Thread: 1/2 in. x 14 NPT
  • Insertion Length: 3 in.
  • Insulation Depth: 1- 1/2 in.
  • Shell (internal diameter): 3/8 in
  • Capillary Diameter: 5/64 in
Read more
Specs
Size:
1/2"
Application:
Accessory
Insertion Length:
3"
Shell ID:
3/8"
Bulb Size:
3/8" x 3"
Insulation:
1-1/2"
Capillary Diameter:
5/64"
Material:
Stainless Steel
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    1 Product Reviews

    Product Q&A