1/2" Long Aquastat Well Zoom

1/2" Long Aquastat Well

SKU:121371L

Brand: Honeywell

Honeywell
Qty Price
$27.95
/ each
In Stock! Ships in 24-48 Hours
(33 Available)

Specs

Size: 1/2"
Application: Accessory
Insertion Length: 3"
Shell ID: 3/8"
Bulb Size: 3/8" x 3"
Insulation: 3"
Capillary Diameter: 5/64"
Material: Copper

Description for Honeywell 121371L

Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 3 in. (76 mm) insulation, 1/2 in. NPT.
Product Specification

Description Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 3 in. (76 mm) insulation, 1/2 in. NPT.
Materials Copper
Spud Thread Size 1/2 in. x 14 NPT
Insertion Length 3 in.
Insulation Depth (in.) 3 in.
Shell (internal diameter) 3/8 in.
Capillary Diameter 5/64 in.

1/2" Long Aquastat Well

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" Long Aquastat Well

    Q:

    How long is the actual length? Does it have the fitting to hold the cap tube?
    Asked on 2/29/2012 by Ron from Burton,Oh

    1 answer

    • CUSTOMER CARE

      A:

      The overall length of this well is approximately 6.5". It does include a mounting clamp.

      Answered on 3/1/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons