3/4" Long Aquastat Well Zoom

3/4" Long Aquastat Well

SKU:121371M

Brand: Honeywell

Honeywell
Qty Price
$29.99
/ each
$173.94 / box (6 units x $28.99)
In Stock! Ships in 24-48 Hours
(53 Available)
0

Specs

Size: 3/4"
Application: Accessory
Insertion Length: 3"
Shell ID: 3/8"
Bulb Size: 3/8" x 3"
Insulation: 3"
Capillary Diameter: 5/64"
Material: Copper

Description for Honeywell 121371M

Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 3/4 in. NPT.
Product Specifications

Description Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 3/4 in. NPT.
Materials Copper
Spud Thread Size 3/4 in. x 14 NPT
Insertion Length 3 in.
Insulation Depth (in.) 3 in.
Shell (internal diameter) 3/8 in.
Capillary Diameter 5/64 in.

3/4" Long Aquastat Well

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" Long Aquastat Well

    Q:

    How long is the actual length? Does it have the fitting to hold the cap tube?
    Asked on 2/29/2012 by Ron from Burton,Oh

    1 answer

    • CUSTOMER CARE

      A:

      The overall length of this well is approximately 6.5". It does include a mounting clamp.

      Answered on 3/1/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?