250 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable Zoom

250 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable

SKU:12150309

Brand: Honeywell

Honeywell
Qty Price
$63.59
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Length (Feet): 250'
Color: Grey Jacket
Conductors: 4
Outside Diameter: 0.178
Application: HVAC
AWG: 18
Features: PVC Coated
Type: Stranded
Overall Shielded
Package Type: Reels
Approvals: CL2
OAS
CM

Description for Honeywell 12150309

Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited. Sunlight Resistant.
Features: Available In 500 foot or 1000 foot Tangle-Free Boxes or Spools. Sequential Footage Markings.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Twisted Copper Conductors, Polypropylene Insulation, Aluminum/Mylar Shield, with Drain Wire, Flexible Polyvinyl-Chloride Jackets. Standard Jacket Color: Gray. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

250 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable

Q&A: Ask the Questions, share answers