1/2" Aquastat Well (3" Long) Zoom

1/2" Aquastat Well (3" Long)

SKU:123869A

Brand: Honeywell

Honeywell
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Material: Copper
Bulb Size: 3/8" x 3"
Size: 1/2"

Description for Honeywell 123869A

Features:

  • Material: Copper
  • Spud Thread Size: 1/2" x 14 NPT
  • Insertion Length: 3"
  • Insulation Depth: 1-1/2"
  • Shell (internal diameter): 3/8"
  • Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1-1/2". NPT

  • 1/2" Aquastat Well (3" Long)

    REVIEW SNAPSHOT®

    by PowerReviews
    Honeywell1/2"" Aquastat Well (3"" Long)
     
    2.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (1)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    2.0

    Poor workmanship, inconsistent measure

    By Henry

    from Cape Cod, MA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about <em>1/2"" Aquastat Well (3"" Long)</em>:

          This well could be improved by making the diameter of the bulb part be the same size over the WHOLE length. Unfortunately it only fit halfway. I had to manually adjust the fit. Hopefully this fix will last.

          This is definitely a manufacturer's problem.

          It is also a little pricey, considering that it is an add-on to an item which otherwise would not
          work due to changes in manufacture.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers