Copper Well Assembly w/ 3" Insertion Zoom

Copper Well Assembly w/ 3" Insertion

SKU:123870A

Brand: Honeywell

Honeywell
Qty Price
$24.55
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Size: 3/4"
Product Type: Well
Material: Copper
Insertion Length: 3"
Insulation: 1-1/2"

Description for Honeywell 123870A

3/4" Copper Well, 1-1/2" Insulation, 3" Insertion

Copper Well Assembly w/ 3" Insertion

Q&A: Ask the Questions, share answers