3/4" Aquastat Well (3" Long) Zoom

3/4" Aquastat Well (3" Long)

SKU:123871A

Brand: Honeywell

Honeywell
Qty Price
$30.95
/ each
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Material: Copper
Bulb Size: 3/8" x 3"
Size: 3/4"

Description for Honeywell 123871A

Features:

  • Material: Copper
  • Spud Thread Size: 3/4" x 14 NPT
  • Insertion Length: 3"
  • Insulation Depth: 3"
  • Shell (internal diameter): 3/8"
  • Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm)

  • 3/4" Aquastat Well (3" Long)

    Q&A: Ask the Questions, share answers