1/2" NPT Copper Well Assembly

1/2" NPT Copper Well Assembly

SKU:124299AA

Brand: Honeywell

Honeywell
Qty Price
$62.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Size: 3/4"
Bulb Size: 3/8"
Insertion Length: 1-1/2"
Product Type: Well
Insulation: 3/4"
Material: Copper

Description for Honeywell 124299AA

1/2" NPT Copper Well Assembly with set screw with spud for armored capillary with plug.

1/2" NPT Copper Well Assembly

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons