3/4" Well Assembly (3/8" x 3" Bulb Size)

3/4" Well Assembly (3/8" x 3" Bulb Size)

SKU:138134B/0021

Brand: Honeywell

Honeywell
Qty Price
$40.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Size: 3/4"
Material: Zinc Plated

Description for Honeywell 138134B/0021

Features:

  • Zinc plated
  • Insertion Length: 3-1/2"
  • Insertion Depth: 4-1/2"
  • Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 3/4 in. NPT

3/4" Well Assembly (3/8" x 3" Bulb Size)

Q&A: Ask the Questions, share answers