Celsius Scale Satin Chrome Thermostat Cover Kit

Celsius Scale Satin Chrome Thermostat Cover Kit

SKU:14004406-110

Brand: Honeywell

Honeywell
Qty Price
$34.35
/ each
In Stock! Ships in 24-48 Hours
(32 Available)
0

Specs

Product Type: Kit
Setpoint Temp Range: 59° to 86° F
Height: 3-1/4"
Width: 2"
Depth (Inches): 1-5/8"
Mount: Vertical
Accessory For: TP973
TP970
TP972
TP971

Description for Honeywell 14004406-110

Celsius scale (15-30 C) Satin Chrome Thermostat Cover Kit with Thermometer Display and setpoint display and Honeywell logo for vertical mounting. Open setpoint slot.

Celsius Scale Satin Chrome Thermostat Cover Kit

Q&A: Ask the Questions, share answers