Fahrenheit Scale (60 F to 90 F) (Satin Chrome Thermostat Cover Kit)

Fahrenheit Scale (60 F to 90 F) (Satin Chrome Thermostat Cover Kit)

SKU:14004406-111

Brand: Honeywell

Honeywell
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Height: 3-1/4"
Width: 2"
Depth (Inches): 1-5/8"
Temperature Range (F): 60°-90°F
Mount: Vertical
Accessory For: TP970
TP972
TP971
TP973

Description for Honeywell 14004406-111

Features:

  • Fahrenheit scale (60F to 90F)
  • Satin Chrome Thermostat Cover Kit
  • With Thermometer Display, setpoint display, & Honeywell logo for vertical mounting
  • Open Setpoint slot
  • Fahrenheit Scale (60 F to 90 F) (Satin Chrome Thermostat Cover Kit)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Fahrenheit Scale (60 F to 90 F) (Satin Chrome Thermostat Cover Kit)

      Q:

      How do I change it from Celsius to Fahrenheit?
      Asked on 6/18/2013 by Kellie from Lakeland, F:

      1 answer

      • CUSTOMER CARE

        A:

        SKU#14004406-111 is a thermostat cover kit. The scale depicted on this item is Fahrenheit and there is no way to modify it.

        Answered on 6/19/2013 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?