Cover Assembly for T7047A/B

Cover Assembly for T7047A/B

SKU:190389A

Brand: Honeywell

Honeywell
Qty Price
$29.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Accessory For: T7047A
T7047B

Description for Honeywell 190389A

Honeywell 16230 Adapter bushing for cast crank arm 18437 to be used with Modutrol IV Motor

Features:

  • Application Type: Damper and Valve
  • Shaft Dimensions (in.): 0.375"
  • Shaft Shape: square
  • Comments: For use with 18437 Crank Arm
  • Used With: Modutrol IV Motors

    Applications:
  • Valve applications such as burners, boilers, and commercial dryers
  • Damper applications such as flare stacks, boilers, economizer systems and agricultural dampers
  • Heavy duty industrial applications such as paint booths.

  • Cover Assembly for T7047A/B

    Q&A: Ask the Questions, share answers