Prefilter for F300, F50 Air Cleaner (Pack of 2) Zoom

Prefilter for F300, F50 Air Cleaner (Pack of 2)

SKU:203369

Brand: Honeywell

Honeywell
Qty Price
$38.95
/ each
$189.75 / box (5 units x $37.95)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Specs

Product Type: Pre-Filter
Application: Air Quality
Filter Size: 20" x 25"
20" x 12-1/2"

Description for Honeywell 203369

NOTE: THIS PRODUCT WILL BE SHIPPED IN A QUANTITY OF 2.

  • Description: Prefilter for 20 X 25 inch, 20 X 12.5 inch (requires only one) F50, F300, no spring clip
  • Application: Replacement Part
  • Fits the F300E1035, F300A2025, F50F1065, F58F1000, F300A2012, F300B2012, F50F1040 and F50F1057 air cleaner.

Prefilter for F300, F50 Air Cleaner (Pack of 2)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPrefilter for F300, F50 Air Cleaner (Pack of 2)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Prefilter

By JCD

from Millsboro, DE

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Prefilter for F300, F50 Air Cleaner (Pack of 2):

        Good web-site. good price and speedy delivery. Can't ask for anything more.

        • Primary use:
        • Personal
         
        5.0

        Honeywell Media Pre-filter

        By Jamie the homeowner

        from Edgewater, MD

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Prefilter for F300, F50 Air Cleaner (Pack of 2):

              vital to keeping the air clean in the home. use with our Honeywell airfiltering system on the heat pump

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers