Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2) Zoom

Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2)

SKU:203372

Brand: Honeywell

Honeywell
Qty Price
$51.95
/ each
$249.75 / box (5 units x $49.95)
In Stock! Ships in 24-48 Hours
(91 Available)
0

Specs

Product Type: Pre-Filter
Application: Air Quality
Filter Size: 12.5" x 20"

Description for Honeywell 203372

NOTE: THIS PRODUCT WILL BE SHIPPED IN A QUANTITY OF 2.

  • Description: Prefilter for 20"x 25" , 20" x 12.5" F50,A,B,E,F & F300.
  • Application: Replacement Part
  • Used With: F300, F50

Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellWashable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Exactly what I needed and wanted.

By Mike Benc

from Cleveland, Ohio

Verified Buyer

Comments about Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2):

Right size, perfect fit. As advertised!

  • Primary use:
  • Personal
 
5.0

Great product. Great company

By Bruce

from Monterey, TN.

Verified Buyer

Comments about Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2):

Best on-line company I have ever used. I bought several items for my humidifier and air conditioner. all where top notch and were delivered faster than anticipated.

  • Primary use:
  • Personal
 
5.0

First time customer is impressed

By Memphremagog

from Portland, OR

Verified Buyer

Comments about Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2):

Ordering was simple. Product arrived on schedule. It fit perfectly in my existing Honeywell air filter. And it works great. What's not to like?

  • Primary use:
  • Personal
 
5.0

First time for these filters

By LAD

from MD

Verified Buyer

Comments about Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2):

Supposedly you do not need to replace these filters ever. I bought an extra set so that when I am washing my current ones, I have replacement ones to use immediately. Since I order the replaceable filters here, I also ordered these filters here. I get the products very quickly, packed well so there's no damage to them. I will continue to use PexSupply for my filter needs.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Pex is FirstRate

By Buck

from Nation's Capital Area

Verified Buyer

Comments about Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2):

Pex had the best price on these filters, although the product was bent in the shipping process when received, Pex readily shipped two more, in perfect condition...excellent customer service...I will be back and would recommend!

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2)

    Q:

    What would the part number or SKU be for a 12.5 x 19.75 washable pre filter for older Honeywell F50E-1141 Electrostatic Air Cleaners be ?
    Asked on 9/18/2015 by Steve from N. Idaho

    1 answer

    • CUSTOMER CARE

      A:

      Those are the prefilters for the F50 air cleaners.

      Answered on 9/22/2015 by Supplyhouse Staff from New York
  • Washable Prefilter, 12.5" x 20" for F300, F50 Air Cleaner (Pack of 2)

    Q:

    What size is it? My old one is 12.5 x 19.75.
    Asked on 4/21/2012 by Mary from Arlington, VA

    1 answer

    • CUSTOMER CARE

      A:

      This prefilter measures 12.5" x 20".

      Answered on 4/24/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?