F300E Power Box Assembly, 120V

F300E Power Box Assembly, 120V

SKU:208417S

Brand: Honeywell

Honeywell
208417S has been discontinued.
Direct Replacement:
SKU: PS1201B25
Brand: Honeywell

Specs

Voltage:
?
120v
Product Type: Miscellaneous
Filter Size: 16" x 25"

Description for Honeywell 208417S

F300E Power Box Assembly, SSPS with W8600F capability and SSAFS. 120V, 16X25.

Application: Replacement Power Supply

Used With: F300

F300E Power Box Assembly, 120V

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons