Prefilter for F300, F50 Air Cleaner (Pack of 2) Zoom

Prefilter for F300, F50 Air Cleaner (Pack of 2)

SKU:209989

Brand: Honeywell

Honeywell
Qty Price
$50.95
/ each
$245.75 / box (5 units x $49.15)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Product Type: Pre-Filter
Application: Air Quality
Filter Size: 16" x 20"

Description for Honeywell 209989

PLEASE NOTE:

  • THIS PRODUCT WILL BE SHIPPED IN A QUANTITY OF 2.
  • DIMENSIONS REFLECT THE USE OF TWO 16" x 10" PREFILTERS
  • Description: Prefilter for 16 X 20 inch Honeywell air cleaners
  • Application: Replacement Part
  • Fits the F300E1001, F300A1620 and F50F1149 air cleaner

Prefilter for F300, F50 Air Cleaner (Pack of 2)

Q&A: Ask the Questions, share answers