Adapter Bracket Zoom

Adapter Bracket

SKU:220738A

Brand: Honeywell

Honeywell
Qty Price
$22.65
/ each
In Stock! Ships in 24-48 Hours
(31 Available)

Specs

Temperature Range: -18°C - +55°C
Accessory For: Mod IV Actuator
Product Type: Bracket

Description for Honeywell 220738A

Adapter Bracket. Adjusts shaft height to match Modutrol III motors

Adapter Bracket

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons