3000 Series Pressure Switch Style B50B Zoom

3000 Series Pressure Switch Style B50B

SKU:3008

Brand: Honeywell

Honeywell
Qty Price
$37.95
/ each
In Stock! Ships in 24-48 Hours
(40 Available)
0

Specs

Setpoint Range: 3 to 15 psig

Description for Honeywell 3008

The Series 3000 features cost effective, snap-acting electrical switches and field adjustable set points with a visual scale for easy set point selection.

Features

  • UL recognized, CSA certified, as an operating, limit or safety control
  • Built in overpressure protection designed to eliminate stress on other critical operating units
  • Field adjustable pressure set points. Factory calibration available upon request
  • Optional Features
  • Pressure ranges as low as 3" WC up to 40 PSI. SPST, SPDT or DPDT switching logic
  • A variety of mounting pan and pressure fitting materials; plated steel, stainless steel or injection molded plastic
  • Wide array of pressure fittings; 1/8" NPT male, 3/16" barbed, 1/8", 3/16" or 1/4" compression, or 1/8" NPT female with 1/2" conduit male external thread for mounting
  • Fitting or bracket mounting options
  • Specialty diaphragm materials; Buna-N, EPDM, Hydrin
  • Models available with or without wiring enclosures.


Specifications
  • Description: 3000 series pressure switch style B50B
  • Connection Type: 3/16 in. Barbed
  • Setpoint: 3 to 15 psig PR or PF
  • Horsepower: 1 HP at 120 Vac
  • Horsepower 2 HP at 240 Vac
  • Electrical Ratings: 8.3 FLA, 49.8 LRA at 277 Vac
  • Electrical Ratings: 25 Amps, non-inductive, 120 to 277 VAC
  • Maximum Operating Pressure: 75 psig F
  • Additional Features: Barbed fittings; SPDT contacts; Adjustable Range: .05" +/- .02" wc to 12.0" wc PR. Auto reset
  • Dimensions (in.): 1.875 in. Diameter
  • Temperature Range, Ambient (F): 32 F to 190 F
  • Pilot Duty Ratings: 154 Va at 24 Vac
  • Pilot Duty Ratings: 924 at 277 Vac
  • Pilot Duty Ratings: 771 at 120 Vac
  • Pilot Duty Ratings: 1157 at 277 Vac

3000 Series Pressure Switch Style B50B

Q&A: Ask the Questions, share answers