Compression Fitting for 1/8 inch OD Pilot Tubing (0.78") Zoom

Compression Fitting for 1/8 inch OD Pilot Tubing (0.78")

SKU:392449-1

Brand: Honeywell

Honeywell
Qty Price
$5.55
/ each
$53.50 / box (10 units x $5.35)
In Stock! Ships in 24-48 Hours
(58 Available)
0

Specs

Product Type: Compression Fitting

Description for Honeywell 392449-1

Product Specifications:

  • Description: Compression fitting for 1/8 inch OD pilot tubing, 0.78 inch total overall length
  • Type: Compression Fittings
  • Used With: VR8200, VR8300

Compression Fitting for 1/8 inch OD Pilot Tubing (0.78")

REVIEW SNAPSHOT®

by PowerReviews
HoneywellCompression Fitting for 1/8 inch OD Pilot Tubing (0.78")
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly as advertised

By Heatisgood

from Minnesota

Verified Buyer

Comments about Compression Fitting for 1/8 inch OD Pilot Tubing (0.78"):

Fit the VR8300 perfectly.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers