30" Ignition Cable Assembly Zoom

30" Ignition Cable Assembly

SKU:394800-30

Brand: Honeywell

Honeywell
Qty Price
$33.45
/ each
$161.25 / box (5 units x $32.25)
In Stock! Ships in 24-48 Hours
(96 Available)
0

Specs

Accessory For: S8600 Series
Product Type: Cable

Description for Honeywell 394800-30

30" Ignition Cable Assembly with a right angle boot for ignition terminal and 1/4" straight quick connect at module end for S8600 family.

30" Ignition Cable Assembly

REVIEW SNAPSHOT®

by PowerReviews
Honeywell30"" Ignition Cable Assembly
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Thanks for the improved product.

By Phil

from Bremerton, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 30"" Ignition Cable Assembly:

        Would be nice if I could disconnect the blade connector with out tearing the female end loose from the lead.

         
        5.0

        works like charm

        By jer

        from binghamton,ny

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 30"" Ignition Cable Assembly:

              great quality

              • Was this a gift?:
              • No
               
              4.0

              The right cable

              By DIYJoe

              from Arlington, MA

              Verified Buyer

              Comments about 30"" Ignition Cable Assembly:

              It's nice that this product is available so I didn't have to replace the entire relay system

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers