Replacement head for V8043A, (24v, 60 Hz) Zoom

Replacement head for V8043A, (24v, 60 Hz)

SKU:40003916-021

Brand: Honeywell

Honeywell
Qty Price
$50.95
/ each
$195.80 / box (4 units x $48.95)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Product Type: Replacement Head
Accessory For: V8043A Series
Application: Replacement Part
Used with Valve: Two-Way
Valve Action: Spring Return to Close
Voltage:
?
24v
Max Ambient Temp (°F): 125°F
Wiring: 18" Leads
Hertz: 50
60
Electrical Connection Location: Manual Lever Side

Description for Honeywell 40003916-021

24 Vac, 50/60 Hz Replacement head for V8043A

Specifications

  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 24v
  • Frequency: 50 ,60 Hz
  • Electrical Connections: 18 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Two Way
  • Used With Valve Action: Spring return to close

Replacement head for V8043A, (24v, 60 Hz)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellReplacement head for V8043A, (24v, 60 Hz)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

I would buy this again

By R dog

from Indiana

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Replacement head for V8043A, (24v, 60 Hz):

        Great replacement for three way valves.

        • Primary use:
        • Business
         
        5.0

        What I wanted, for the $, on Time

        By Kent

        from Boston, MA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Replacement head for V8043A, (24v, 60 Hz):

              Delivered what I needed, for the price I wanted, in a timely manner.

              • Primary use:
              • Personal
               
              5.0

              perfect replacement

              By plankster

              from columbia.ct

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Replacement head for V8043A, (24v, 60 Hz):

                    15 minutes to install! great!

                    • Primary use:
                    • Personal
                     
                    5.0

                    Exactly what I needed

                    By Dave

                    from Lakewood, Co

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Replacement head for V8043A, (24v, 60 Hz):

                          The web site was very helpful, I received my part when it was promised and the part installed as it should.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 2 Answers
                          Displaying questions 1-2
                          • Replacement head for V8043A, (24v, 60 Hz)

                            Q:

                            The Q & A on the catalog page listed this link for the replacement head for zone valve V8043F1051 (w/terminal block, which is what I need.)
                            However Q&A on this page indicates these are two different parts.
                            Could you give some direction or clarification please?
                            Asked on 10/13/2011 by Anonymous from Dillon, MT

                            1 answer

                            • CUSTOMER CARE

                              A:

                              40003916-048 is the replacement powerhead for V8043F1051 zone valves.

                              Answered on 10/21/2011 by PexSupply Staff from NY
                          • Replacement head for V8043A, (24v, 60 Hz)

                            Q:

                            Is V8043A the same part as V8043F?
                            Asked on 10/19/2010 by Chilly Willy from Detroit, MI

                            1 answer

                            • CUSTOMER CARE

                              A:

                              These are both replacement heads, however, they replace 2 different units.

                              Answered on 10/20/2010 by PexSupply Staff from NY
                          Displaying questions 1-2

                          Do you have a question about this product?