Replacement head for V4044A (220/240v, 50/60 Hz) Zoom

Replacement head for V4044A (220/240v, 50/60 Hz)

SKU:40003916-035

Brand: Honeywell

Honeywell
40003916-035 has been discontinued.
Suggested Alternative:
SKU: 40003916-032
Brand: Honeywell
0

Resources

Specs

Product Type: Replacement Head
Application: Replacement Part
Voltage:
?
240v
220v

Description for Honeywell 40003916-035

220/240 Vac, 50/60 Hz Replacement Head

Specifications

  • 220 Vac, 50/60 Hz Replacement head
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 220/240 Vac
  • Frequency: 50/60 Hz
  • Electrical Connections (in.): 18 Inch Leads
  • Electrical Connection Location: Opposite side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Diverting
  • Used With Valve Action: Spring return to close "A" port

Replacement head for V4044A (220/240v, 50/60 Hz)

Q&A: Ask the Questions, share answers