500 ft - 20/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable Zoom

500 ft - 20/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

SKU:47024807

Brand: Honeywell

Honeywell
Qty Price
$51.45
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Length (Feet): 500'
AWG: 20
Conductors: 3
Outside Diameter: 0.124
Application: HVAC
Features: PVC Coated
Color: Brown Jacket
Type: Solid
Package Type: Reels
Approvals: CL2

Description for Honeywell 47024807

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

500 ft - 20/3 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

REVIEW SNAPSHOT®

by PowerReviews
250 ft - 18/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great just what I was looking for.

By Mot

from Las Vegas NV

Verified Buyer

Comments about 250 ft - 18/8 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable:

It works

 
5.0

Wire single pair

By Tim the tool man

from Boston

Verified Buyer

Comments about 250 ft - 20/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable:

This is nice light brown wire. It has a pleasant odor and good flexibility. You can run it from point a to point b quite easily. The wire can be joined using wire nuts crimp connectors or screw terminals. I would recommend this to anybody looking for wire of this type.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 8 Answers
Displaying questions 1-3
  • 500 ft - 18/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

    Q:

    is this actually a black and red conductor as illustrated? I normally would see a red and white.
    Asked on 11/9/2015 by G Heater from Northampton, MA

    1 answer

    • VERIFIED BUYER

      A:

      The jacket is brown and the strands are white and red. see the link
      https://www.honeywellcable.com/CatalogDocuments/4710.pdf

      Answered on 11/9/2015 by Anonymous
  • 250 ft - 18/5 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

    Q:

    Is this a shielded cable?
    Asked on 3/26/2014 by Mike from Kenohsa WI

    2 answers

    • VERIFIED BUYER

      A:

      This is standard cable, no shield

      Answered on 3/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is NOT shielded cable. It is class 2 thermostat cable.

      Answered on 3/27/2014 by Anonymous
  • 250 ft - 18/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

    Q:

    Dose this come on a spool or in a plastic bag?
    Asked on 10/4/2012 by Chris HVAC guy from New Jersey

    5 answers

    • VERIFIED BUYER

      A:

      Spool. It is good solid conductor wire with a solid jacket.
      Sent from my iPhone

      Answered on 10/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      mine came on a roll

      Answered on 10/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It came on a metal spool.

      Answered on 10/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      depending on the length, mine was in a spool.

      Answered on 10/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Chris, This is sold on a spool.

      Answered on 11/6/2012 by Anonymous
Displaying questions 1-3

Do you have a question about this product?