500 ft - 18/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable Zoom

500 ft - 18/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

SKU:47104807

Brand: Honeywell

Honeywell
Qty Price
$46.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Length (Feet): 500'
AWG: 18
Conductors: 2
Outside Diameter: 0.136
Application: HVAC
Features: PVC Coated
Color: Brown Jacket
Type: Solid
Package Type: Reels
Approvals: CL2

Description for Honeywell 47104807

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

500 ft - 18/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

REVIEW SNAPSHOT®

by PowerReviews
250 ft - 18/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Wire single pair

By Tim the tool man

from Boston

Verified Buyer

Comments about 250 ft - 20/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable:

This is nice light brown wire. It has a pleasant odor and good flexibility. You can run it from point a to point b quite easily. The wire can be joined using wire nuts crimp connectors or screw terminals. I would recommend this to anybody looking for wire of this type.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • 250 ft - 18/5 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

    Q:

    Is this a shielded cable?
    Asked on 3/26/2014 by Mike from Kenohsa WI

    2 answers

    • VERIFIED BUYER

      A:

      This is standard cable, no shield

      Answered on 3/26/2014 by Anonymous
    • VERIFIED BUYER

      A:

      This is NOT shielded cable. It is class 2 thermostat cable.

      Answered on 3/27/2014 by Anonymous
  • 250 ft - 18/4 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

    Q:

    Dose this come on a spool or in a plastic bag?
    Asked on 10/4/2012 by Chris HVAC guy from New Jersey

    5 answers

    • VERIFIED BUYER

      A:

      Spool. It is good solid conductor wire with a solid jacket.
      Sent from my iPhone

      Answered on 10/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      mine came on a roll

      Answered on 10/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It came on a metal spool.

      Answered on 10/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      depending on the length, mine was in a spool.

      Answered on 10/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Chris, This is sold on a spool.

      Answered on 11/6/2012 by Anonymous
Displaying questions 1-2

Do you have a question about this product?