250 ft - 18/12 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable Zoom

250 ft - 18/12 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

SKU:47190907

Brand: Honeywell

Honeywell
47190907 has been discontinued.
Direct Replacement:
SKU: 47190107
Brand: Honeywell
0

Specs

Length (Feet): 250'
AWG: 18
Conductors: 12
Outside Diameter: 0.248
Length (Feet): 250'
Application: HVAC
Features: PVC Coated
Color: Brown Jacket
Type: Solid
Package Type: Speedbag
Approvals: CL2

Description for Honeywell 47190907

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

250 ft - 18/12 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 500 ft - 18/2 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable

    Q:

    What color is the pvc jacket?
    Asked on 4/21/2015 by Jeff from Toledo, OH

    1 answer

    • CUSTOMER CARE

      A:

      The outer jacket is white

      Answered on 4/27/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?