250 ft - 18/6 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable Zoom

250 ft - 18/6 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable

SKU:47640312

Brand: Honeywell

Honeywell
Qty Price
$96.65
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Length (Feet): 250'
Conductors: 6
Outside Diameter: 0.188
Application: HVAC
AWG: 18
Features: Plenum Rated
Color: Natural Jacket
Type: Solid
Package Type: Reels
Approvals: FT6
C(UL)
CMP
CL2P

Description for Honeywell 47640312

Applications:Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions:OK for use with all Power-Limited Circuits.
Construction: Copper Conductors, Low Smoke PVC, Low Smoke PVC Jacket.

250 ft - 18/6 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable

Q&A: Ask the Questions, share answers