250 ft - 18/10 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable Zoom

250 ft - 18/10 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable

SKU:47680312

Brand: Honeywell

Honeywell
Qty Price
$171.25
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Length (Feet): 250'
Conductors: 10
Outside Diameter: 0.240
Application: HVAC
AWG: 18
Features: Plenum Rated
Color: Natural Jacket
Type: Solid
Package Type: Reels
Approvals: FT6
C(UL)
CMP
CL2P

Description for Honeywell 47680312

Applications:Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions:OK for use with all Power-Limited Circuits.
Construction: Copper Conductors, Low Smoke PVC, Low Smoke PVC Jacket.

250 ft - 18/10 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable

REVIEW SNAPSHOT®

by PowerReviews
500 ft - 18/2 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Happy to have found this product!

By mr. italiano

from chicago, il

Verified Buyer

Comments about 500 ft - 18/2 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable:

Hard to find 18/2 Plenum SOLID, most of it is either Stranded or non-Plenum, or special order. Plus, this is a 500' reel, as opposed to 1000' reels.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers