Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (2 Pack) Zoom

Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (2 Pack)

SKU:50000293-004

Brand: Honeywell

Honeywell
Qty Price
$33.95
/ each
$164.75 / box (5 units x $32.95)
In Stock! Ships in 24-48 Hours
(297 Available)
0

Specs

Product Type: Post Filter
Application: Air Quality
Filter Size: 20" x 12-1/2"

Description for Honeywell 50000293-004

Pack of 2

High air flow media post-filter for electronic air cleaners, 20" x 12.5"

  • Application: Replacement Part
  • Used With: F300, F50

Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (2 Pack)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellMedia Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc)
 
4.7

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Excellent Buy

Needed brand name filters as recommended by furnace manufacturer and these were exactly like those being replaced. Fast shipping. Highly recommend product and company. 100% satisfied customer and will definitely order from again.

Needed brand name filters as recommended by furnace manufacturer and these were exactly like those being replaced. Fast shipping. Highly recommend product and company. 100% satisfied customer and will definitely order from again.

VS

Most Liked Negative Review

 

Good Filter

Was what I expected, staff is good help on email questions/returns of the wrong size. Would have rated it 5 stars but it came slightly damaged in shipping; not enough damage to...Read complete review

Was what I expected, staff is good help on email questions/returns of the wrong size. Would have rated it 5 stars but it came slightly damaged in shipping; not enough damage to make it unusable. It was not worth the time/hassle of working with UPS or Pex to resolve that, I just installed the filter.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
3.0

Good Filter

By TT

from Portland, OR

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

Was what I expected, staff is good help on email questions/returns of the wrong size. Would have rated it 5 stars but it came slightly damaged in shipping; not enough damage to make it unusable. It was not worth the time/hassle of working with UPS or Pex to resolve that, I just installed the filter.

 
5.0

Good filters

By jhkc

from San Mateo, CA

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

The shipping was fast, and the product arrived in great shape. The installation of the filters in the electronic cleaner was a snap.

 
4.0

PexSupply .com does it again!

By oly contractor

from Olympia, Wa.

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

Got this product quickly, fits just right and works as advertised. A noticable difference in air quality in the house with these filters installed. Helps with the wifes allergy symptoms. Thanks.

 
5.0

Post Filter

By JCD

from Millsboro, DE

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

Good web-site amd prices. Very speedy delivery.

 
5.0

Great product at great price

By J

from Allentown

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

quality product received QUICKLY from Pex Supply!

 
5.0

Good Product

By Jer

from Lewes,DE

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

This a really good filter, change it twice a year
and use a Permatron stainless frame post filter also which I vacuum and run thru the dishwasher every month.

 
5.0

Good product

By Costa

from San Antonio, TX

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

Product delivered on time and as advertised - excellent online seller!

 
5.0

Much cleaner air with this filter.

By CJB

from chicago IL

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

For years we didn't realize we needed a post filter.
Now that we have installed them the air quality seems much cleaner and crisp. The air coming from the vents smells like fresh air dried laundry.

 
5.0

Exact oem replacement at great price

By Tommy

from Texas

Verified Reviewer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

I use these in my 8 yr F300. It comes in a pack of two which is required for this model. Product arrived quickly and in perfect condition. Works as advertised.

 
5.0

Prompt & accurate

By Jean

from Dundee, IL

Verified Buyer

Comments about Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc):

The order was accurate, just what I ordered. It fit perfectly. We didn't even know the furnace was missing a 2nd filter. We were able to find it easily on your website.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (1 Pc)

    Q:

    is the 50000293-004 price for 2 post filters or for 1 post filter it indicates there are 2 in a box?
    Asked on 3/21/2012 by Scott from Boonton, NJ

    1 answer

    • CUSTOMER CARE

      A:

      These filters are only available as a two-pack. If you order a quantity of one at the price indicated, you will receive a pack of two filters.

      Answered on 3/21/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?