FocusPRO TH5110 Cover Plate Assembly Zoom

FocusPRO TH5110 Cover Plate Assembly

SKU:50001137-001

Brand: Honeywell

Honeywell
Qty Price
$9.35
/ each
$53.70 / box (6 units x $8.95)
In Stock! Ships in 24-48 Hours
(53 Available)
0

Description for Honeywell 50001137-001

Product Specifications

  • Description: Coverplate assembly for use with FocusPRO TH5110 thermostat. Includes one small and one medium coverplate, bracket for j-boxes and mounting hardware. Small coverplate is 4 5/16 in. x 5 + in. Medium coverplate is 5 in. x 6 7/8 in.
  • Size: Small Cover Plate 4 5/16 in. high, 5 1/2 in. wide. Medium Cover Plate 5 in. high, 6 7/8 in. wide.
  • Color: Premier White
  • Used With: FocusPRO TH5110 Thermostat

FocusPRO TH5110 Cover Plate Assembly

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPRO TH5110 Cover Plate Assembly
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

saved wall repair expense

By 4SPS

from Eastern Idaho

Verified Buyer

Comments about FocusPRO TH5110 Cover Plate Assembly:

used to cover holes in wall left from old thermostat which had a different footprint.

 
5.0

Just what I wanted

By Sam

from 976

Verified Buyer

Comments about FocusPRO TH5110 Cover Plate Assembly:

There are more parts in the package than I needed.

(1 of 1 customers found this review helpful)

 
5.0

1 assembly could be use by 2 thermostats

By Lenny the Installer

from Chicago, IL

Verified Buyer

Comments about FocusPRO TH5110 Cover Plate Assembly:

This cover plate assembly covers the wall area behind up to 2 thermostats. It did the job perfectly. I used one assembly for two new Honeywell RTH5100B thermostats. However, I didn't know that I only needed one so I ordered 2 assemblies when I only needed 1. It wasn't worth the returning shipping & handling charge so now I have an extra assembly. Supplyhouse.com should advertise this and include the plural word "Assemblies" in the product description like Honeywell's installation instruction manual does and state that it is for covering the wall behind various thermostats.

(1 of 1 customers found this review helpful)

 
5.0

Just what I needed!

By Mickey

from Bradenton, FLorida

Verified Buyer

Comments about FocusPRO TH5110 Cover Plate Assembly:

This was my first time ordering from Pex. [...] The smaller cover plate fit the bill to cover a large hole left behind by my previous thermostat. The color is a perfect match with my new Honeywell thermostat. I'm a very happy customer!

(1 of 1 customers found this review helpful)

 
5.0

Fits other Honeywell thermostats

By BK

from East PA

Verified Buyer

Comments about FocusPRO TH5110 Cover Plate Assembly:

I have the rth2310b thermostat from Honeywell (the 5/2 programmable one with the blue light up screen from [...]), and Honeywell does not advertise a cover plate for it. This one fits it perfectly, and I'm guessing that it works for a bunch of other Honeywell brand thermostats as well. We needed it to fill a hole behind the older, larger, round, mercury thermostat that we had. Does the job perfectly, looks really good too.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FocusPRO TH5110 Cover Plate Assembly

    Q:

    Will the FocusPRO TH5110 Cover Plate Assembly also work/fit with the FocusPRO-TH5220D therm ? Thankyou
    Asked on 7/15/2011 by Duck from Timonium, Md

    1 answer

    • CUSTOMER CARE

      A:

      It may, but the 50002883-001 Cover Plate Assembly is designed for use with that thermostat.

      Answered on 7/20/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?