FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly Zoom

FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly

SKU:50002883-001

Brand: Honeywell

Honeywell
Qty Price
$9.35
/ each
$36.20 / box (4 units x $9.05)
In Stock! Ships in 24-48 Hours
(398 Available)
0

Resources

Specs

Product Type: Cover Plate
Color: Premier White
Accessory For: FocusPRO 6000
FocusPRO 5000
PRO 4000
PRO 3000

Description for Honeywell 50002883-001

Coverplate assembly for use with FocusPRO 6000/5000 and PRO 4000/3000 thermostats. Includes one medium and one large coverplate, bracket for j-boxes and mounting hardware. Medium coverplate is 5" x 6 7/8" Large coverplate is 6" x 8 5/16".

Used With: FocusPRO 6000, 5000; PRO 4000, 3000.

FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

I would buy again!

By Landlord

from Elmhurst, IL

Verified Buyer

Comments about FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly:

These plate covers work great with RTH2300 Horizontal thermostat that was not on the list. We had to replace old thermostat (1970's) in a rental unit with heat only. We had a hole the size of a light switch electrical box that was vertical so we needed a quick fix. Since we could only find a horizontal thermostat we choose this product. The smaller of the 2 plates fit perfectly over the hole horizontaly. Looks very neat & clean. Bracket was provided to attach to the electrical box, which then you place the plate cover on & then thermostat. 15 min job. No extra holes needed.

 
5.0

excellant product excellant service!

By john

from somerset ma

Verified Buyer

Comments about FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly:

Saw it on the internet. Needed a wall plate to cover the wall paper after changing my thermistat. Wasn't sure if I if should get the small or large plate. It comes with both! Received it the next day!! It was easy to install. Highly recommend.

 
5.0

Good bang for your buck!

By Ryan Clima-Tech

from Boise, ID

Verified Buyer

Comments about FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly:

Great product at a great price. I pay double this locally from supply houses. Thanks for the solid product and price.

 
4.0

Great if you REALLY need it

By Jason K.

from Philadelphia

Verified Buyer

Comments about FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly:

I bought this set of cover plates intending to use one or more of them (there are several different size plates in the set) when I put in new thermostats. However, I ultimately decided to return the plates and to do the job right by spending the time and effort to fill in the old holes and paint the wall before installing the new thermostats. Getting out the paint brush just seemed like the right thing to do in an upscale home rather than putting up a plate that kind of gave the impression that somebody was too cheap or lazy to make a full repair. Perhaps if the wall had been wallpapered I might have used the plates, in which case they would have worked very well.

 
5.0

Thermostat Wall Plate

By Nond

from East Coast USA

Verified Buyer

Comments about FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly:

Great experience buying from PexSupply. Good price,[...]Product was the exact item we needed.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly

    Q:

    Please explain to me how a cover plate is used. I just received a FocusPRO5000. There is a small hole in the wall where the old thermostat was located. Would the CoverPlate be wider than the thermostat. I want to cover the hole. Please assist me. Thank you.
    Asked on 4/13/2011 by Cindy no knowledge

    1 answer

  • FocusPRO 5000/6000 and PRO 3000/4000 Cover Plate Assembly

    Q:

    Does this wall plate work with a Honeywell RTH2310 Thermostat that will be mounted to a 2" x 4" vertical electrical box?
    Asked on 2/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product is designed to be used with Honeywell FocusPRO 6000 and 5000 and PRO 4000 and 3000 model thermostats.

      Answered on 2/15/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?