12 Pack Of Medium Coverplates Zoom

12 Pack Of Medium Coverplates

SKU:50007298-001

Brand: Honeywell

Honeywell
Qty Price
$32.95
/ each
$158.25 / box (5 units x $31.65)
In Stock! Ships in 24-48 Hours
(22 Available)
0

Description for Honeywell 50007298-001

Product Specifications:

  • Description: 12 pack of medium coverplates
  • Size: 5 in. high, 6 7/8 in. wide.
  • Color: Premier White
  • Used With: FocusPRO 6000, 5000; PRO 4000, 3000

12 Pack Of Medium Coverplates

REVIEW SNAPSHOT®

by PowerReviews
Honeywell12 Pack Of Medium Coverplates
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

its a wall plate

By markbb

from toledo oh

Verified Buyer

Comments about 12 Pack Of Medium Coverplates:

well its a wall plate, work great, GREAL PRICE.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers