1097 Ohm Standard Temperature Sensor Zoom

1097 Ohm Standard Temperature Sensor

SKU:50021579-001

Brand: Honeywell

Honeywell
Qty Price
$37.35
/ each
$180.75 / box (5 units x $36.15)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Resources

Specs

Application: Accessory
Sensor Type: 1097 ohm @ 77 F PTC
Operating Temp Range: -40 F to 270 F
Length (Inches): 2"
Lead Wire Length: 9"
Accessory For: T775 Series

Description for Honeywell 50021579-001

This is a standard temperature sensor for use with the T775 Series 2000 electronic standalone controller in commercial heating and cooling applications.

Some typical applications include:

  • Monitoring return air temperatures
  • Monitoring discharge air temperatures
  • Monitoring mixed air temperatures

Features:
  • Fast response time and highly accurate
  • 1/2 in. (6.35 mm) stainless steel probe with a thermally conductive epoxy
  • 1,097 Ohms PTC at 77×F (25C)
  • Standard temperature sensor for indoor applications
  • Two year warranty

1097 Ohm Standard Temperature Sensor

Q&A: Ask the Questions, share answers