TrueSTEAM 10 ft. Remote Mount Kit Zoom

TrueSTEAM 10 ft. Remote Mount Kit

SKU:50024917-001

Brand: Honeywell

Honeywell
Qty Price
$99.95
/ each
$383.80 / box (4 units x $95.95)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Product Type: Mounting Accessory
Width: 11-1/4"
Height (Inches): 9
Color: Empire Gray
Length (Inches): 19"
Application: Air Quality
Mount: Duct or Remote (up to 20 FT)
Voltage:
?
120v
Type: Steam
Temperature Range (F): 1.1°-40°C

Description for Honeywell 50024917-001

Product Specifications

  • Description: Remote kit 10ft for TrueSTEAM
  • Application: Humidification
  • Type: Steam
  • Voltage: 120 Vac
  • Color: Empire Gray
  • Mounting: Duct or Remote Mount (up to 20 feet)
  • Temerature Range: 1.1C-40C
  • Dimensions (in.): 19 in. H x 11 1/4 in. W x 9 in. D

TrueSTEAM 10 ft. Remote Mount Kit

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueSTEAM 10 ft. Remote Mount Kit
 
4.1

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
4.0

remote mount kit for truestream

By Reuseit

from Blairsville, Pa.

Verified Buyer

Comments about TrueSTEAM 10 ft. Remote Mount Kit:

Best price I could find for this kit. Not installed yet, but looks to be just what is needed.

 
5.0

Missing Item Quickly Corrected by PEXSup

By G

from Baltimore, MD

Verified Buyer

Comments about TrueSTEAM 10 ft. Remote Mount Kit:

My order of the TrueSTEAM remote mount kit shipped without one of the two required nozzles. Though it did delay my installation slightly, PEX Supply quickly sent me a replacement to correct the problem. I particularly appreciate that they called me back to let me know when it was on its way.

The kit itself is well constructed and really helps in situations where direct mounting is not convenient. My furnace/AC is crammed in a basement utility room, so while I could have mounted directly to the ductwork it would have been much more difficult. Mounting the steam generator on the wall 3 feet away makes for a significantly cleaner install and is well worth the cost for a professional end result. I did only use about 3 feet of hose and none of the mounting hardware, so it would actually be nice if there were an even shorter kit to save a bit more money.

 
1.0

Works Fine

By RMV

from Rochester NY

Verified Buyer

Comments about TrueSTEAM 20 ft. Remote Mount Kit:

Works fine, but the price is outrageous. Its just some plastic connectors and an insulated hose.

It does the job however.

 
5.0

As advertised

By Mike the mechanic

from Northern Virginia

Verified Buyer

Comments about TrueSTEAM 10 ft. Remote Mount Kit:

Worked Great. Kit included all the required parts. Made the install a breeze. PEX had the best price and quick shipping.

(2 of 2 customers found this review helpful)

 
3.0

Way over priced for 3/4id Heater hose

By Rich

from New Jersey

Verified Buyer

Comments about TrueSTEAM 10 ft. Remote Mount Kit:

Way over priced for 3/4id Goodyear Heater hose, some [$] insulation and two plastic fittings. However, That said it made for a clean installation and DO NOT try to make your own with some 3/4 pvc. Steam too hot for it. Don't ask.

 
5.0

Excellent for humidifier relocation

By P.

from Georgia

Verified Buyer

Comments about TrueSTEAM 20 ft. Remote Mount Kit:

My heating/cooling unit is located in my attic. It's not recommended to mount the TruSTEAM humidifier in an attic. Honeywell thought of this. This is a perfect solution. High quality materials and great instructions.

 
5.0

Great accessory!

By Semperfi4647

from Oak Lawn, IL

Verified Buyer

Comments about TrueSTEAM 10 ft. Remote Mount Kit:

My electric HVAC is on a 2 story roof. My ductwork is in a drop ceiling. I could not have humidified my office without the remote kit. Easy to install. Humidifier itself is in easy reach on the wall.

 
5.0

a required piece of equipment

By Ron

from NJ

Verified Buyer

Comments about TrueSTEAM 10 ft. Remote Mount Kit:

the product was complete with all necessary pieces to connect to the humidifier and were of the highest quality

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • TrueSTEAM 20 ft. Remote Mount Kit

    Q:

    50024917-002 what is size and rating of hose that comes with kit ? install instructions also do not mentioned hose size.
    Asked on 11/19/2013 by William from Maryland

    4 answers

    • VERIFIED BUYER

      A:

      Reply
      It has been a long time- I can not remember the inside diameter- but the hose is equivalent to a automobile radiator hose.

      Answered on 11/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is a Goodyear 3/4" heater hose.

      Answered on 11/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I do not know the size but the hose is insulated and rated for extreme heat/ steam.I would not try to work around trying to use some other hose. I know I tried. If I were guessing I would say that the hose is about 5/8 id or 3/4 id.

      Answered on 11/19/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's a standard 3/4" heater hose.
      Mark

      Answered on 11/19/2013 by Anonymous
Displaying question 1

Do you have a question about this product?