Differential Pressure Switch For TrueSTEAM Zoom

Differential Pressure Switch For TrueSTEAM

SKU:50027910-001

Brand: Honeywell

Honeywell
Qty Price
$41.95
/ each
$199.75 / box (5 units x $39.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Product Type: Miscellaneous
Width: 11-1/4"
Height (Inches): 9
Color: Black
Length (Inches): 19"
Application: Air Quality
Mount: Duct or Remote (up to 20 FT)
Voltage:
?
120v
Type: Steam
Temperature Range (F): 1.1°-40°C

Description for Honeywell 50027910-001

Product Specifications

  • Description: Differential pressure switch
  • Application: Humidification
  • Type: Steam
  • Voltage: 120 Vac
  • Color: Black
  • Mounting: Duct or Remote Mount (up to 20 feet)
  • Temperature Range: 1.1C-40C
  • Dimensions: 19 in. H x 11 1/4 in. W x 9 in. D

Differential Pressure Switch For TrueSTEAM

REVIEW SNAPSHOT®

by PowerReviews
HoneywellDifferential Pressure Switch For TrueSTEAM
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Perfect fit...

By Greg

from Illinois

Verified Buyer

Comments about Differential Pressure Switch For TrueSTEAM:

Very happy with the purchase; the pressure switch was exactly what I needed. And it was less expensive here that at the manufacturer.

 
5.0

winner

By handy

from denver co

Verified Buyer

Comments about Differential Pressure Switch For TrueSTEAM:

simple install and works great

(1 of 1 customers found this review helpful)

 
5.0

Effective little switch

By Matt the Engineer

from Plymouth Meeting, PA

Verified Buyer

Comments about Differential Pressure Switch For TrueSTEAM:

I bought this diff pressure switch to add an additional layer of comfort to know they truesteam wouldn't run without the air handler providing flow. The switch comes as a little kit, with tubing, grommets, and clips to attach your wires to. In the instructions it tells you that you can connect just the supply side of your AHU. I tried this out, and while the switch is sensitive enough, I decided to connect the return as well to provide the best ability to detect the pressure differential. The switch is very sensitive, and that's a good thing. My handler only moves 800cfm, and has a variable speed fan. The switch works at the lowest speed. It's a low cost item for piece of mind.

 
5.0

Better than a Sail switch!!!

By DIY Troy

from Salt Lake City, UT

Verified Buyer

Comments about Differential Pressure Switch For TrueSTEAM:

I used this instead of a Sail Switch, to install a Honeywell humidifier on an older Furnace. Only roadblock I had was drilling a 3/4 inch hole, however, a 3/4 blade bit worked just fine.

 
5.0

Did the job

By Gary

from Texas

Verified Buyer

Comments about Differential Pressure Switch For TrueSTEAM:

Easy to mount and worked as intended

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers