Description
TrueDRY dehumidification systems can be ducted to dehumidify the whole home, or placed as a stand-alone unit to dehumidify specific areas, such as an attic, basement or crawl space.
Product Features:
  • Energy efficient - TrueDRY removes more moisture using less energy than any other equivalent model on the market.
  • Integrated indoor air quality - On-board MERV 11 media filter and an integrated fresh air ventilation port (DH90 model) provide the home with fresh outdoor air that is clean and dehumidified.
  • Easy maintenance - Easy access service panels allow for quick replacement of the air filter and maintenance of internal parts

Product Specifications:
  • Description: SPST 24V 30-Amp Relay
  • Application: Replacement Part
  • Voltage: 24V
  • Electrical Ratings: SPST 30-Amp
  • Used With: DH90 Dehumidifier
Read more
Manuals (1)
Specs
Product Type:
Miscellaneous
Capacity (Gallons/day):
16.25
Amperage:
30
Application:
Air Quality
Voltage:
24v
Switch:
SPST
Accessory For:
DH90 Series
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A