DC Solenoid Valve for TrueEase Zoom

DC Solenoid Valve for TrueEase

SKU:50041883-001

Brand: Honeywell

Honeywell
Qty Price
$44.35
/ each
$212.75 / box (5 units x $42.55)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Type: Solenoid Valve
Application: Replacement Part
Accessory For: TrueEase

Description for Honeywell 50041883-001

For Use With:

  • HE150
  • HE250
  • HE300

DC Solenoid Valve for TrueEase

REVIEW SNAPSHOT®

by PowerReviews
HoneywellDC Solenoid Valve for TrueEase
 
3.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

80%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Exact Fit

        By Jeff

        from Cedar Rapids, IA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about DC Solenoid Valve for TrueEase:

              Replacement for clogged solenoid valve on my HE260
              Easy replacement

              • Was this a gift?:
              • No
               
              1.0

              will last about one season

              By Jasper

              from reading pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about DC Solenoid Valve for TrueEase:

                    This solenoid goes in a honeywell humidifier, it will fail after about one season of use. I have already put 3 in my humidifer already, buy 2 and keep one as a spare.

                    • Was this a gift?:
                    • No
                     
                    1.0

                    this one is not good

                    By joe

                    from pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about DC Solenoid Valve for TrueEase:

                          This is the 4th solenoid I have installed on my Honeywell Humidifier. Lucky if it lasts one season.

                          • Was this a gift?:
                          • No
                           
                          4.0

                          Good Value

                          By lannylift

                          from Rockford, IL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about DC Solenoid Valve for TrueEase:

                                Nice whole house humidifier. It took me about two hours to install. Not a job for somebody without mechanical and electrical skill. The control board was defective at start up. PEX Supply provided excellent support and had a replacement part to me in 48 hours. I have purchased many items from PEX in the past 4 years and the delivery and support has been consistantly excellent.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                look nowhere else, it is the best deal

                                By sylvesterwin

                                from Fairfax, VA

                                Verified Buyer

                                Comments about DC Solenoid Valve for TrueEase:

                                Our Honeywell TrueEase humidifier stops working after just over two seasons. After identified that the problem is the water value, I started seaching for the part. This one is exactly the same as the original and has the best price tag. I bought it and installed it myself. Now the problem is solved.

                                 
                                5.0

                                PROBLEM FIXED!

                                By MR Fix it

                                from Coolville, OH

                                Verified Buyer

                                Comments about DC Solenoid Valve for TrueEase:

                                Solenoid fixed my problem on HE250 and PEX supply's prices cant be beat!

                                Displaying reviews 1-6

                                Back to top

                                Q&A: Ask the Questions, share answers