140 ohms Potentiometer & Bracket Assembly for T991A

140 ohms Potentiometer & Bracket Assembly for T991A

SKU:801737A

Brand: Honeywell

Honeywell
Qty Price
$38.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Application: Replacement Part
Output: 140 Ohm Potentiometer
Product Type: Assembly
Accessory For: T991 Series

Description for Honeywell 801737A

140 ohms Potentiometer & Bracket Assembly for T991 Series

140 ohms Potentiometer & Bracket Assembly for T991A

Q&A: Ask the Questions, share answers