Description
277V, 50/60 Hz Replacement motor for V4043, V4044 Zone Valves

Specifications
  • Application: Replacement Motor for V Series Zone Valve
  • Voltage: 277v
  • Frequency: 60 Hz
  • Electrical Connections: 6 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: V4043, V4044
  • Includes: Motor mounting screw and lead connectors
Read more
Manuals (1)
Specs
Application:
Replacement Part
Product Type:
Replacement Motor
Accessory For:
V4043 Series
V4044 Series
Voltage:
277v
Hertz:
60
Wiring:
6" Leads
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A