Replacement Motor for V8043J Zone Valves (24v) Zoom

Replacement Motor for V8043J Zone Valves (24v)

SKU:802360UA

Brand: Honeywell

Honeywell
Qty Price
$34.95
/ each
$168.75 / box (5 units x $33.75)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Product Type: Replacement Motor
Application: Replacement Part
Accessory For: V8043J Series
Voltage:
?
24v
Hertz: 60
50
Wiring: 6" Leads

Description for Honeywell 802360UA

24V, 50/60 Hz Replacement motor for steam and heating Zone Valves

Specifications

  • Application: Replacement Motor for V Series Zone Valve
  • Voltage: 24v
  • Frequency: 50,60 Hz
  • Electrical Connections: 6 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: V8043J, V8043A,E
  • Includes: Motor mounting screw and lead connectors

Replacement Motor for V8043J Zone Valves (24v)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellReplacement Motor for V8043J Zone Valves (24v)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

worked like a champ .. very happy

By mike

from willow grove , Pa.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Replacement Motor for V8043J Zone Valves (24v):

        ..

        • Primary use:
        • Personal
         
        5.0

        Great fix. Easy install for DIY'er.

        By Mountain Dude

        from Denver, CO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Replacement Motor for V8043J Zone Valves (24v):

              This was an OEM part, and Honeywell makes decent stuff. These valve actuator motors usually last about 5+ years in my service location.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers