20 Micron Screen Kit for F76S Water Filter Zoom

20 Micron Screen Kit for F76S Water Filter

SKU:AF11S-1B

Brand: Honeywell

Honeywell
AF11S-1B has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Product Type: Micron Screen Kit
Features: 20 micron screen
Accessory For: F76S
Size: 1/2"
3/4"
1"
1-1/4"

Description for Honeywell AF11S-1B

Specifications:

  • Description: Screen kit for F76S Water Filter 1/2 in. to 1-1/4 in.
  • Screen Size: 20 micron screen
  • Includes: Impeller and O-rings
  • Used With: F76S

20 Micron Screen Kit for F76S Water Filter

REVIEW SNAPSHOT®

by PowerReviews
Honeywell20 Micron Screen Kit for F76S Water Filter
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

F76S filter

By Cal

from Litchfield, ME

Verified Buyer

Comments about 20 Micron Screen Kit for F76S Water Filter:

I had to return the filter as my 30 year old system wasn't functioning. The filter wouldn't fit my jar. C/S was very helpful but couldn't find one and offered a free pickup and full refund. Great company to do business with.

  • Primary use:
  • Personal
 
5.0

Review for 20 Micron Screen Kit for F76S Water Filter

By Joe

from Gray, GA

Verified Buyer

Comments about 20 Micron Screen Kit for F76S Water Filter:

OBTW, do you (or anyone you know) offer a repair\refurbishing service for this unit?

I have two complete systems on two separate wells, one of which has been functioning over 10 yrs 24\7. It works remarkably well once they are installed correctly.

  • Primary use:
  • Personal
 
5.0

Terrific Investment

By Handyman Hank

from Ontario, Canada

Verified Buyer

Comments about 20 Micron Screen Kit for F76S Water Filter:

Used this unit to replace a disposable sediment filter on a sandpoint shallow well. With the disposable filter the pressure drop was over twice what it is with this unit even when new and by months end (we needed to replace the filter every month) the drop was nearly 5x that of this filter.

We found that setting the backwash interval to about a quarter of the change interval which we found had worked with the disposable filter to be a good starting point BUT we did replace a 50 micron disposable with this 20 micron unit so that may have some bearing.

I suggest making sure that you have a pressure gauge before and after the filter and that you monitor the differential and use this to determine the optimal backwash interval for your system. Unlike the 100 micron filter which comes standard with the F76S, with the 20 micron filter long before the filter actually looks dirty you will experience a very significant drop in pressure acrosss the filter (in our case the drop was nearly 20 psi before the fitler looked dirty).

Since the frequency of backwashing can be fairly high with this filter (compared to the 100 micro filter) I highly recommend installing the MV876B auto backwash controller to automate the process making the system basically maintenance free.

The only installation warning is not with this filter itself but with the F76S enclosure installation. The included gaskets for the union joints are hard and rather inflexable and hence subject to leaks if the entire assembly is not alligned perfectly. I ended up replacing these with standard flat rubber gaskets which work much better.

Since these same units are used in places like car washes to remove the dirt so water can be recycled to wash the next car you can be sure that they will be more than able to stand up to heavy use.

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 20 Micron Screen Kit for F76S Water Filter

    Q:

    How often do you need to replace the screen kit and what would indicate that it needs to be replaced?
    Asked on 8/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this depends on the quality of the water and how frequently the filter is backwashed.

      Answered on 8/8/2011 by PexSupply Staff from NY
  • 20 Micron Screen Kit for F76S Water Filter

    Q:

    I just installed a Honeywell F76 filter. I cannot find the micron sizing on the filter. How do I find out what size screen is installed.
    Asked on 6/25/2011 by Jack from Whidbey Island WA

    1 answer

    • CUSTOMER CARE

      A:

      F76 filters come with 100 micron screens. Replacement screens are also available in 20, 50, and 200 microns.

      Answered on 6/29/2011 by PexSupply Staff from NY
  • 20 Micron Screen Kit for F76S Water Filter

    Q:

    Specifications:
    Does the below part include the bottom spring


    •Description: Screen kit for F76S Water Filter 1/2 in. to 1-1/4 in.
    •Screen Size: 20 micron screen
    •Includes: Impeller and O-rings
    •Used With: F76S
    Asked on 11/3/2010 by Alpine Accents from South Fork co

    2 answers

    • CUSTOMER CARE

      A:

      There is no spring included.

      Answered on 11/4/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No, all that is included is a relacement O-Ring for the F76S, the 20 micron filter and the plastic adapter for mounting in the F76S (as shown in the picture).

      Answered on 2/26/2011 by Handyman Hank from Ontario, Canada
Displaying questions 1-3

Do you have a question about this product?