1/2" Condensate Trap for 1 hp or larger compressors Zoom

1/2" Condensate Trap for 1 hp or larger compressors

SKU:AK3470B

Brand: Honeywell

Honeywell
Qty Price
$245.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: Condensate Trap

Description for Honeywell AK3470B


Specifications

  • Application: Used to drain and expel in moisture and oil from compressor or air dryers
  • Connection:3/8 in. compression fitting top inlet, 3/8 in. FPT compressor inlet, 1/4 in. compressor inlet, 1/4 in.
  • Dimensions:7 in. high x 6 in. wide x 4 in. deep

1/2" Condensate Trap for 1 hp or larger compressors

Q&A: Ask the Questions, share answers