3/4" NPT Mixing Valve Zoom

3/4" NPT Mixing Valve

SKU:AM101C-1

Brand: Honeywell-Sparco

Honeywell-Sparco
AM101C-1 has been discontinued.
Direct Replacement:
SKU: AM101C-1LF
Brand: Honeywell-Sparco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Material: Brass
Connection Type: Threaded
Temperature Range (F): 70°F - 120°F
Max Pressure (PSI): 150
Max Temp (F): 120°F
Min Temp (F): 70°F
Flow Capacity (Cv): 3.8
Type: Mixing Valve

Description for Honeywell-Sparco AM101C-1

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment. Multiple applications include heat pump systems, domestic water, nursing homes, public facilities, automatic faucets, radiant floor heating, space heating, combo systems, solar hot water, greenhouses, and industrial applications.

Features:

  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. TeflonĀ® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

3/4" NPT Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-Sparco3/4" NPT Mixing Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

would buy any product from these folks

By Tristan

from Clinton, IL

Verified Buyer

Comments about 3/4" NPT Mixing Valve:

Used in our campground shower house. Very good product! Super service from these folks...........thank you much.

  • Primary use:
  • Business
 
5.0

Works exactly as you expect it to

By Tony

from Washington, DC

Verified Buyer

Comments about 3/4" NPT Mixing Valve:

Mixing valve controls hot water temperature at the faucet. Prevents scalding. You forget how much you depend on it until you go to someone else's house and turn on their hot water, and are reminded just how hot it can get. Especially if you have kids or older people in the house, who can accidentally bump the shower control knob and change the temperature setting, this device is worth it.

One tip; because it mixes hot and cold water to get the right temperature, minerals dissolved in the very hot water can crystalize when the water is cooled down, and deposit minerals in the valve (if you've got hard water). My original unit gradually started delivering cooler and cooler water, as the mineral deposits built up inside. I replaced the unit (after 8 years), but when I took out the old one I realized that I probably could have cleaned out the mineral deposits and had it working right again. But they're not that expensive, so I just installed the new one.

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" NPT Mixing Valve

    Q:

    We us this valve to mix the water to our showers at a mental hosp. The hot water line is recir. so there is no wait for hot water. the hot water is soft. the water coming back on the recir line is hard. Is it possable the cold water at the mixing valve iscoing into the hot water recir line?
    Asked on 8/27/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It sounds like the mixing valve may not be piped correctly. Unfortunately, since we do not have access to the specific schematics of your system, we recommend contacting a professional to assess the problem.

      Answered on 9/2/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?