DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 8" Flexible SS Connector) Zoom

DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 8" Flexible SS Connector)

SKU:AMX300T

Brand: Honeywell-Sparco

Honeywell-Sparco
AMX300T has been discontinued.
Direct Replacement:
SKU: AMX300TLF
Brand: Honeywell-Sparco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Replacement Part
Length (Inches): 8"
Connection Type: Threaded
Hot Inlet: Female NPT
Mixed Outlet: Male NPT
Size: 3/4"
Temperature Range (F): 100°F to 212°F (hot water inlet)
33°F to 80°F (cold water inlet)
Min Temp (F): 33°F
Max Temp (F): 212°F
Min Temp (F): 100°F
Max Temp (F): 80°F
Mixed Water Supply Temperature Range (F): 100 F to 145 F
Minimum Flow Rate (GPM): 0.25 gpm; Recirculation Port: 1/2 in. NPT; Alternate Hot Port: 1/2 in. NPT
Max Pressure (PSI): 150
Flow Capacity (Cv): 2.3
ASSE: 1017
Valve Action: Mixing
Material: Brass

Description for Honeywell-Sparco AMX300T

New AMX300 kits reduce installation time to an minimum while still providing Honeywell's industry leading mixing valve technology!

More profits per job. More jobs per day. That's what you'll enjoy with the new Honeywell AMX300 Mixing Valve Kit. It installs in as little as 15 minutes to lower labor costs and require fewer additional parts. It all adds up to one simple fact: you'll make more money on every water heater installation when you make the switch to AMX300 Mixing Valve Kits.

Features:

  • Excellent temperature stability and control
  • Effectively minimizes scalding risk to building occupants
  • Kit includes ASSE 1017 mixing valve, cold water tee fitting and 8" flexible stainless steel connector
  • Mixing valve and cold water tee both connect directly to water heater; flexible stainless steel connector joins the cold water tee directly to the cold inlet port of the mixing valve
  • Fits virtually all water heaters up to 1 in. (all necessary adapters included)
  • Increased user comfort for more available hot water.
  • Constant water temperature under different operating conditions
  • Proportional valve (control of hot and cold water)
  • Flow reduction in seconds if cold water supply is interrupted
  • Temperature adjustable with easy "Push-Twist-Release" locking hand wheel design
  • Union nuts/tail pieces/adapters (for certain models) included
  • Recirculation port option for fast delivery of heated water to furthest fixtures
  • Alternate hot port for bypass of hot water directly from tank to non-mixed temperature applications (dishwashers, clothes washers, etc.)
  • Integral check valve on cold port
  • Brass/stainless construction
  • Teflon coated wear surfaces for extended service
  • ASSE 1017 certified, IAPMO listed (cUPCus)

DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 8" Flexible SS Connector)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-SparcoLead Free DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 11" Flexible SS Connector)
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        4.0

        Good Product,Great Price

        By NHPro

        from Nashua,NH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 8" Flexible SS Connector):

              Make sure all connections are tight and check for any leaks.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              Just a little more hot water

              By John C

              from Colorado Springs

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 11" Flexible SS Connector):

                    I put a larger tub into the master bathroom and the hot water heater could no longer meet the demand for hot water. Instead of replacing the hot water heater I added the mixing valve, then turned the heater up full. The heater now almost always has enough hot water to meet my needs. Also, the temperature out of the hot water heater no longer fluctuates with its cycle. I always get the same temp water. This really helps in the kitchen while washing dishes.

                    I no longer have to worry about being scalded from any faucet in the house. This mising valve should be part of every hot water heater installation.

                    The only down side is that there is a slight reduction in flow. This is only noticeable when using a high flow faucet. No problem with showers or normal tub filling faucets.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Ahhhh... Plenty of hot water now

                    By Joe the satisfied customer

                    from Colorado

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 8" Flexible SS Connector):

                          I recently installed a new 50 gallon gas hot water heater, to replace the old 50 gallon tank. Naturally, I ended up with the same two problems I had before. Not enough hot water for everyone to shower or to fill a large soaking tub, and constantly adjusting the water temperature in the shower as the hot water diminished. The DirectConnect Mixing Valve fixed BOTH my problems, which met all my expectations.

                          The installation was easy enough, just shut off the water heater, turn off the water to the heater, and then drain a few gallons of water from the heater. Then I removed the inlet and outlet lines so I could install the mixing valve. I also had to disconnect the exhaust flue from the heater because you need the space to turn (screw in) the mixing valve. The instructions didn't mention it, but I used Teflon tape on all the connections. After that, I reinstalled the connection lines and the flue. It was as simple as that. There are a couple of things to watch out for. When you connect the crossover line, make sure the flared ends fit exactly over the connections and are not even slightly crooked or off center before tightening them down or you will have a leak like I first did. Also, as you tighten ANY of the connections, you need to use another wrench to hold things in place or the tightening pressure will move other parts around which could cause you problems.

                          Once I tested for leaks and found none, I relit the hot water heater with the original setting, and set the mixing valve on its max setting, so it would not mix any cold water with the hot water. Once the water was at its normal temperature, I checked the temperature at a faucet and recorded it, since I wanted the same temperature at the faucet when I was done. I then cranked the hot water heater up to the VERY HOT setting. Once the water was at the new VERY HOT temperature, I adjusted the mixing valve down so it would mix cold water with the very hot water coming out of the heater. I adjusted it a few times until the hot water coming out at the faucet measured the same temperature as I originally had.

                          Now we have plenty of hot water and no more constant adjusting of the water temperature while taking a shower. If you have the same complaints that I had and don't want to spend a fortune on a larger hot water heater (or don't have the space for a larger one), try this solution. I was completely satisfied.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Great product, easy to install

                          By Captain S.

                          from Virgin Islands

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 8" Flexible SS Connector):

                                This product delivered what it promised, being easy to install, and it works! I have hot water heaters on a boat which are heated by the boat's engines, so the water gets scalding hot (180 deg F - engine temp). Now that I installed these mixing valves, I don't need to worry about water that temperature coming out of the faucets!!

                                Be sure all the fittings are tight, including the plugs installed at the factory!

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                Get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • Lead Free DirectConnect Water Heater Kit (Includes 3/4" ASSE 1017 Mixing Valve, 3/4" Cold Water Tee, 11" Flexible SS Connector)

                                  Q:

                                  Does this mean 11" Complete length of connector or 11" between the two valve bodies?
                                  Asked on 3/2/2015 by LittleDawg from Cartersville, GA

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Honeywell spec sheet only list it as an 11" flexible hose. they do not have dimensional data, on this hose.

                                    Answered on 3/12/2015 by Supplyhouse Staff from New York
                                Displaying question 1

                                Do you have a question about this product?