1-1/4" Air Scoop Zoom

1-1/4" Air Scoop

SKU:AP401

Brand: Honeywell

Honeywell
Qty Price
$32.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
0

Description for Honeywell AP401

Air Purgers provide efficient separation of air and water in hydroinc heating systems. Heavy duty cast iron construction with tappings for expansion tank and automatic air vent mountings. Removes entrapped air with internal baffle design through continuous recirculation of heating system water with use of air vent. Improves system efficiency, reduces noise and helps extend component life.

Features

  • Heavy Duty cast iron construction
  • 1 inch, 1 1/4 and 1 1/2 inch models (inlet and outlet)
  • 1/2 inch bottom tapping for expansion tank mount
  • 1/8 inch top tapping for air vent mount
  • Directional flow arrow for correct installation


Specifications
  • Description: 1 in. NPT Air Purger for closed heating systems
  • Application: Closed heating systems
  • Connection Type: Female NPT
  • Connection Size (inch): Bottom: 1/2 in.; Top: 1/8 in.
  • Pipe Size: 1?
  • Max Safe Operating Pressure: 125 psi
  • Max Operating Temperature (F): 275 F
  • Dimensions: 6 in. long x 3-3/4 in. high x 2-3/8 in. wide
  • Materials: Cast Iron

1-1/4" Air Scoop

Q&A: Ask the Questions, share answers