Aquatrol Zoning Panel for 8 pumps Zoom

Aquatrol Zoning Panel for 8 pumps

SKU:AQ25582B

Brand: Honeywell

Honeywell
Qty Price
$199.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Zoning
Thermostat Compatibility: AQ1000 Series 2-wire
Most Digital Thermostats
User Interface: DIP Switch
Zones:
?
8
RC Input: 24 Vac Class II
Zone Output Contact: 120 Vac/250 Vac
5A
1/3 HP
Control Temp Range (F): 32 F to 130 F
Operating Humidity: 5 to 90% RH
non-condensing
Dimensions: 9-1/2" wide x 8" high x 3 3/8" deep
Zoning Devices Controlled: 2-wire valves
Zone pumps
Electric Connection: Wire-clamp screw terminals

Description for Honeywell AQ25582B

The AQ255 and AQ257 family of AQUATROL Expansion Zoning panels work with AQ2000 Boiler Control Panels and AQ1000 Communicating Thermostats to control up to 4 space heating zones (or 8, for the AQ25582B Panel). Can be combined with additional expansion zoning panels and an AQ2000 control panel for a total of 16 space heating zones.

Features

  • AQ255 for zoning with pumps or zone valves without end switches.
  • Auto test function to test zones at system start up. It allows for operator controlled testing of zones; includes pause/restart capability.
  • LED lights for visual diagnostic of zone operation.
  • Allows zoning with either "Normally Open" or "Normally Closed" zone valves.
  • Adjacent zoning panels can operate different zone equipment - one panel may control 4 pumps while another may control 4 zone valves.
  • Easily switch from zone valves to pumps with same zoning module - just flip one DIP switch. Ensure correct voltage is applied to all zone equipment on a panel (120 Vac for pumps, 24 Vac for valves)
  • R-C transformer and B-B data bus terminal connections (network communication) for easy expansion.
  • Zones can be set to energize a group pump via Aux Out dry contacts on main control panel (AQ250, AQ25A, AQ251, AQ252) or expansion control panel (AQ254).
  • Zone synchronization through Zone of Greatest Demand control.
  • 38 VA Transformer with self resetting electronic fuse.

Aquatrol Zoning Panel for 8 pumps

Q&A: Ask the Questions, share answers