Description
Round damper with 24-volt, spring return damper motor used to control volume of circulating air in heating, cooling, and ventilating systems.

Features
  • Galvanized steel.
  • Single-blade damper.
  • Shipped as power closed/spring return open damper, for use with Honeywell Zoning Systems.
  • Can be field-converted to power open/spring return closed damper when used as an independent
  • zone or for fresh air intake.
  • Wires to Motor: 2
  • Blade closes off tightly against gasket for minimal leakage.
  • Rated to operate up to 1 in. wc.

Read more
Specs
Size:
14"
Material:
Galvanized Steel
Application:
Air Quality
Voltage:
24v
Motor:
Spring Open
Power Closed
Reversible
Motor Mount:
Top
Side
Motor Timing:
10 seconds Spring Return
30 Seconds Power Closed
Shape:
Round
Wires to Motor:
2
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

28 Product Reviews

Product Q&A