Miniature Pressure Regulator (0-60 psi Range), includes 0-60 psi gauge Zoom

Miniature Pressure Regulator (0-60 psi Range), includes 0-60 psi gauge

SKU:ARR262-S32

Brand: Honeywell

Honeywell
Qty Price
$43.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Pressure
Connection Type: Threaded
Connection Size: 1/4"
PSI Range: 0-60
Inlet Type: 1/4" NPT
Outlet Type: 1/4" NPT
(2) 1/8" NPT
Height (Inches): 3.5
Depth (Inches): 3-7/8"
Width (Inches): 1-25/32"
Max Temp (F): 150°F
Max Pressure (PSI): 60
Measures: Pressure

Description for Honeywell ARR262-S32



Specifications

  • Description: Miniature Pressure Regulator ( 0-60 psi Range), includes 0-60 psi gauge
  • Application: Provides a constant outlet pressure
  • Type: Miniature Pressure Regulator
  • Connections: Inlet: One 1/4 in. NPT, Outlets: One 1/4 in. NPT, two 1/8 in. NPT
  • Dimensions: 3-1/2 in. high x 1 25/32 in. wide x 3 7/8 in. deep
  • Maximum Safe Operating Pressure (psi): Inlet 250 psi
  • Maximum Operating Temperature (F): 150 F, below 35 F ambient air temperature the dew point must be less than the ambient air temperature

Miniature Pressure Regulator (0-60 psi Range), includes 0-60 psi gauge

Q&A: Ask the Questions, share answers